Fluorescent Tags - #8, 6 14 x 3 18", Pre-wired, Green

Eye-catching colors call attention where needed.
  • 13 point, heavy duty paper stock.
  • Call attention to operating instructions.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2237GPW 1/4 x 1/8" #8 13
Point
$119 $112 $105 $97  ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
  • Wire Length: 12"
MATERIAL:
  • Wire: 26 gauge galvanized steel
  • 13 point stock= 175 lb card stock
USAGE:
  • Not waterproof
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:46:48 AM; USWEB10