Reclosable Job Ticket Holders - 11 x 14", Black

Zip closure prevents dirt, water and debris from damaging important documents.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-22349BL 11 x 14" 8 50 7 $103 $99 $96  ADD
DIMENSIONS:
  • Outside: 12 x 15 1/2"
  • Distance Between:
    • 1st and 2nd Grommets: 4 5/8"
    • 1st and 3rd Grommets: 9 1/4"
USAGE:
  • Not leakproof or airtight.
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 12:20:23 PM; USWEB26