Reclosable Job Ticket Holders - 9 x 12", Black

Zip closure prevents dirt, water and debris from damaging important documents.
  • Heavy-duty 8 mil vinyl.
  • Three metal eyelets for hanging.
  • Durable vinyl stitched seams.
  • Short-side opening.
  • Clear both sides.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-22348BL 9 x 12" 8 50 5 $99 $95 $92  ADD
DIMENSIONS:
  • Outside: 10 x 13 1/2"
  • Distance Between:
    • 1st and 2nd Grommets: 3 11/16"
    • 1st and 3rd Grommets: 7 3/8"
USAGE:
  • Not leakproof or airtight.
SIZE:
  • Eyelet Diameter: 1/4"
TEMPERATURE:
  • 32° - 113° F
  • Melting Point: 248° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 11:42:07 PM; USWEB31