Easy-Tear Polyethylene Tape - Standard, 2" x 60 yds, White

Low-residue alternative to duct tape. Sticks tightly, removes cleanly.
  • Recommended for hanging and seaming poly sheeting. Use when applying and painting stucco.
  • Serrated edge for easy tearing and handling.
  • Meets NFPA 701 and ASTM E84 fire retardant requirements.
  • Performs in temperatures of 14 to 158°F.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-22331W Standard 2" x 60 yds. 7.5 24 $11 $10 $9  ADD
PROPERTIES:
  • Tensile Strength: 24 lbs/in
MATERIAL:
  • Adhesive: Synthetic rubber
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Performance: 14° - 158° F
FEATURES:
  • Serrated edges make tape easy to tear.
  • Indoor/Outdoor use.
  • More conformable than duct tape.
  • Waterproof: Creates a water tight seal.
  • Flame retardant
  • Low VOC
APPEARANCE:
  • Translucent (Not opaque)
USAGE:
  • Applications:
    • Surface protection
    • Repairing
    • Bundling
    • Color coding
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/18/2026 06:08:37 PM; USWEB31