Scanner Hooks for Gridwall - 8", White

Build your own customized gridwall display.
  • Display price. Flip up for easy stocking.
  • Insert Cards available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-22263W Scanner Hooks 8" 25 $57 $54 $52 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.54 x 1" (L x W)
  • Plastic Scanner Tag Holder: 1 1/4 x 2" (H x W)
  • Hook (Diameter): 0.22"
INCLUDES: 
  • Plastic Tag Holders 
CAPACITY:
  • 45 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 03:12:43 PM; USWEB5