Paper Stand-Up Barrier Pouches with Window - 5 x 8 x 2 1⁄2", Kraft

Airtight zippered display pouches lock in freshness.
  • A natural look for the fruit and granola crowd.
  • Window provides a sneak peek at what's inside.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-22247 Paper w/
Window
5 x 8 x 2 1/2" 4 1/2 x 6 1/8 x 2 1/8" 4 oz. 6.0 1,000 $211 $200 $190  ADD
DIMENSIONS:
  • Window: 3 x 2 5/16" (W x H)
  • Label Area: 4.61 x 2.56" (W x H)
MATERIAL: 
  • Paper/PET/PET/LLDPE
  • Recycled Content: 0%
THICKNESS:
  • May vary between 6 - 7 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
STYLE:
  • Does not have a metalized interior.
USAGE:
  • Shipped with zipper closed. 
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 03:08:38 AM; USWEB31