Class 2 Breathable Hi-Vis T-Shirt - Orange, Medium

Class 2 Reflective – Meets Government Regulations

Day/night visibility for highway workers.
  • Reflective striping.
  • Moisture-wicking polyester.
  • Left chest pocket.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-22189O-M Breathable $13 $12 $11  ADD
Meets ANSI/ISEA 107-2020
SIZE:
  • Chest: 40 - 42"
APPEARANCE: 
  • Style may vary.
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:51:25 AM; USWEB33