Jayhawk™ Safety Glasses - Lime Frame, Smoke Lens

Style meets safety. Sleek wraparound design.
  • Flexible temples and comfortable nosepiece.
  • FogArmor™ enhanced coating keeps lenses clear and fog-free.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Lens:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS
COLOR
FRAME
COLOR
IN STOCK
SHIPS TODAY
6 12 24+
S-22188L-SM Jayhawk™ $7.25 $7.00 $6.75  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
  • Nosepiece: TPR
FEATURES:
  • Protects against UVA/UVB light.
INCLUDES:
  • Microfiber cloth
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:44:32 AM; USWEB5