3M Hi-Strength 90 Spray Adhesive - Low VOC

Strong, contact-type adhesive for heavy-duty bonding.
  • Reformulated to have lower volatile organic compound (VOC) content.
  • Adheres to wood, plastic and metal.
  • 1 minute dry time.
  • Variable spray width for precise application.
  • Compliant with VOC regulations in all 50 states.
    Meets CARB/OTC requirements.
MODEL
NO.
DESCRIPTION USE NET OZ./
CAN
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12 24 48+
S-22033 Hi-Strength 90 Low VOC Wood/
Plastic
19 $36 $33 $32 $31  ADD
SHELF LIFE:
  • 18 months from date of manufacture.
TEMPERATURE:
  • Storage: 60° - 80° F
FEATURES:
  • Drying Time: 1 - 4 minutes
  • Coverage: 50 sq ft
APPEARANCE:
  • Spray Pattern: Web
COLOR:
  • Translucent
SPECIFICATIONS:
  • Contains 1,1-Difluoroethane
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:27:59 AM; USWEB33