Class 2 Flame-Resistant Hi-Vis Safety Vest - Medium

Class 2 Reflective - Meets Government Regulations

Protects first responders and utility workers from flame and sparks.
  • Flame-resistant breathable mesh.
  • Hook-and-loop closure.
  • 3 inside pockets.
  • Machine washable.
  • Arc Rating (ATPV): 4.6 cal/cm2.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ARC
    RATING
    PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 12 24+
    S-21955-M Flame-Resistant Vest 4.6 cal/cm2 $108 $105 $102  ADD
    Meets ANSI/ISEA 107-2015
    MATERIAL: 
    • Modacrylic Fabric 
    SIZE:
    • Chest: 40 - 42"
    DIMENSIONS:
    • Pockets:
      • Bottom: 7.6 x 8 3/4"
      • Chest: 5 x 5 1/2"
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    • ARC Series 1 
    • Meets: 
      • NFPA 70E-2012
      • ASTM F1506
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/15/2026 10:07:27 AM; USWEB27