#10 Machinable Business Envelopes - 4 18 x 9 12", Yellow

Large selection for your everyday mailing needs.
  • For large volume mailings.
  • Compatible with most automatic insertion equipment.
  • Gummed narrow flap with diagonal seams.
  • #10 is the most popular size for letters and invoices.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21894Y 1/8 x 1/2" #10 Plain Plain 500 $83 $79 $76  ADD
MATERIAL: 
  • Paper: 24 lb Yellow Wove
  • Recycled Content: 0%
STYLE:
  • Flap: Commercial
USAGE:
  • Laser printable
  • Machinable 
  • Insertable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal.               
  • Insertable: Will run through machines that insert the contents of the envelope.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/28/2026 11:09:19 PM; USWEB27