Wheeled Under-Bed Storage - 34 x 19 x 7", 56 Quarts

STERILITE®

Amazingly popular! Keep supplies organized and safe from pests and dust. Use in schools, salons and retail stores.
  • Durable polypropylene construction.
  • Space-saving design with latching handles.
  • Wheels for easy mobility.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(QTS.)
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21756 34197" 30166" 56 Gift Wrap 4 $99 $94 carton(s) ADD
DIMENSIONS:
  • Chart:
    • Outside Dims are measured at the Top with Lid.
    • Inside Dims are measured at the Bottom.
  • Outside:
    • Top (Actual): 33 7/8 x 18 1/2 x 7" (L x W x H)
    • Bottom: 30 1/4 x 15 3/4" (L x W)
  • Inside:
    • Top: 30 1/2 x 16 3/4 x 6" (L x W x H)
    • Bottom (Actual): 30 x 15 1/2" (L x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:56:15 PM; USWEB28