French Square Glass Jars - 4 oz, White Cap

For gourmet sauces, herbs and marinades.
  • Wide-mouth opening with stylish, rounded corners.
  • Thick-walled, durable construction.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21738W 4 oz. 15/16" 33/400 24 $1.20 $1.10  ADD
DIMENSIONS:
  • Height with Cap: 4.45"
  • Cap:
    • Outside (Diameter): 1 3/8"
    • Height: 1/2"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
MATERIAL:
  • Cap: Polyethylene foam liner
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-24105 Ribbed Polypropylene Caps - 33/400, Black
  • S-24105B Ribbed Polypropylene Caps Bulk Pack - 33/400, Black
PARTS:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-18060B Ribbed Polypropylene Caps Bulk Pack - 33/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 05:21:16 AM; USWEB25