RefrigiWear® Cold Storage Parka - Large

Work comfortably in the coldest conditions. Keeps workers warm down to -50°F.
  • Heavy duty for all-day freezer use. Tear and abrasion resistant.
  • Warm, quilted liner with durable, water-repellant outer shell. Knit wrists.
  • Zip front with storm flap, 3 pockets, fleece neck.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-21700-L Parka $165 $155  ADD
    SIZE:
    • Chest: 42 - 44"
    • Length: 
      • Sleeve: 34"
      • Body: 33"
    MATERIAL: 
    • Outer Shell: 400 denier nylon 
    • Insulation: Polyester
    APPEARANCE: 
    • Color is very dark navy. May appear black in certain lighting.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 06:24:42 AM; USWEB25