Printed Mailer - 8 x 8 x 3", Lime Lattice

Gorgeous, high-gloss mailers for all occasions eliminate wrapping.
  • Ships flat. Sets up in a snap.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) IN STOCK
SHIPS TODAY
25 100 500+
S-21684LL Printed Mailers 883" 25 OVERSTOCK SALE!  $3
Regular Price $3.25
   Terms of Sale
 ADD
DIMENSIONS:                     
  • Inside dimensions are listed in the chart.  
  • Outside: 9 1/8 x 8 3/8 x 3 1/4" (L x W x H) 
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
STYLE:
  • Tab locks
APPEARANCE:
  • Kraft interior
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/13/2026 11:34:41 AM; USWEB30