Class 3 Hi-Vis Full-Zip Hoodie - Lime, XL

Class 3 Reflective - High Risk Environments

360° visibility for road crews, emergency responders.
  • Warmth and visibility for chilly days.
  • Soft, comfortable fleece with elastic wrists and waistband.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-21678-X Full-Zip Hoodie $40 $37  ADD
Meets ANSI/ISEA 107-2020
MATERIAL: 
  • Polyester
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 12:09:51 PM; USWEB30