Class 2 Deluxe Hi-Vis Safety Vest with Pockets - Lime, S/M

Class 2 Reflective - Meets Government Regulations

Contrasting reflective striping for day/night visibility.
  • Zipper closure.
  • Durable fabric front with cool mesh back.
  • 2 inside, 5 outside pockets.
  • Black bottom hides dirt.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-21676G-S Deluxe Vest w/ Pockets $21 $19 $17  ADD
Meets ANSI/ISEA 107-2020
DIMENSIONS:
  • Pockets:
    • Inside: 8.07 x 8.86"
    • Outside Bottom (Including Flaps): 7.28 x 9.65"
    • Left Chest: 5.3 x 5.71"
    • Right Chest (Including Flap): 3.94 x 5.71"
SIZE:
  • Chest: 36 - 42"
FEATURES:
  • Slot in the back for fall protection harness.
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/01/2026 09:13:20 AM; USWEB29