Class 3 Hi-Vis Bomber Jacket - Lime, 3XL

Class 3 Reflective – High Risk Environments

360° visibility for road crews, first responders.
  • Insulated and waterproof for winter work.
  • Polyester shell with quilted lining. Zip closure, roll-away hood, 4 outside pockets.
  • 2"-wide ANSI-certified reflective tape.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-21675-3X Bomber Jacket $58 $55  ADD
Meets ANSI / ISEA 107-2020
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:46:25 AM; USWEB29