Holiday Mailer - 10 x 10 x 5", Red Bow

Ready for gift giving with attractive seasonal designs.
  • Gorgeous gloss exterior.
  • Ships flat. Sets up in a snap.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) DESIGN IN STOCK
SHIPS TODAY
25 100 500+
S-21667BOW 10105" 25 $5.00 $4.80 $4.60  ADD
DIMENSIONS: 
  • Outside: 11 1/8 x 10 3/8 x 5 1/4" (L x W x H)
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Kraft interior
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/10/2026 09:44:27 AM; USWEB14