Rust-Oleum® Inverted Marking Paint - Green

Bright, easy-to-see lines for surveying, utilities, construction and landscaping.
  • Use on concrete, grass, brick and asphalt.
  • Temporary, water-based paint. Dries in less than 5 minutes.
  • APWA Green – Sewer and drain lines.
  • Use with Marking Wand, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
12 24+
S-21641G Rust-Oleum® Marking Paint 17 oz. 12 $9.25 $8.75  ADD
SOLD IN CARTON QUANTITIES
SHELF LIFE: 
  • 5 years 
USAGE:
  • Coverage per Can: 590 - 765 linear feet, at 1" width.
MODEL NUMBER:
  • Rust-Oleum®: 203032
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:45:00 AM; USWEB31