Heavy Duty Reflective Traffic Cones - 28", Lime

From Alaska to the Great Plains, stays put in the windiest weather.
  • Most common highway and roadwork cone.
  • Durable PVC. Use indoors or out.
  • Weighted base offers superior stability. Stackable.
  • Indented handle for easy transport.
  • 3M reflective collars wont peel off.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-21634LIME Reflective 28" 10 $35 $34 $32 $30  ADD
DIMENSIONS:
  • Collar Height:
    • Top: 6"
    • Bottom: 4"
  • Base: 14 x 14 x 1 1/4" (L x W x H)
  • Hole: 1 1/2"
MATERIAL: 
  • Reflective Sheeting: 3M High Intensity Prismatic (HIP)
PERFORMANCE:
  • No material can guarantee absolute visibility, especially in adverse weather.
  • Visibility may vary depending on actual use, conditions and maintenance.
MATERIAL: 
  • Cone: 100% recyclable fluorescent PVC 
  • Base: 100% post-industrial recycled black PVC 
TEMPERATURE:
  • -5° to 160° F 
SPECIFICATIONS: 
  • UV stabilized color
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/16/2026 10:35:47 AM; USWEB14