Machinery Labels - "High Voltage", 3 1⁄2 x 5"

Prevent injuries by identifying dangerous machine and equipment hazards.
  • Resists harsh chemicals and water.
  • Laminated, weatherproof polyester with permanent acrylic adhesive.
MODEL
NO.
SIZE QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 2 5+
S-21579 3 1/2 x 5" 5 $11 $10 $9  ADD
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
TEMPERATURE: 
  • Application: Above 49° F
  • Performance: -40° to 302° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/07/2026 12:12:16 AM; USWEB13