Uline Air Plus Bubble Wrap® Strong Bubble Roll - 12" x 170', 5⁄16"

SHIPS UPS

Guaranteed long-term protection for shipment or storage.
  • Bubble Wrap® Strong - Nylon barrier to prevent air loss.
  • Ideal for heavier weight and fragile shipments.
  • Perforated every 12".
  • Convenient dispenser box.

    Bubble size
MEETS FED. SPEC. PPP-C-795D-CLASS 1
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6 10 20+
S-215 5/16" Void Fill, Large
Heavy Items
12" x 170' 7 $54 $50 $47 $45 $42  ADD
Two 85' rolls per carton.
DIMENSIONS:
  • Box: 24 1/4 x 19 1/4 x 19 1/4"
  • Bubble Diameter: 1"
MATERIAL:
  • Polyethylene/Nylon
  • Recycled content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer: Minimum 10%
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 08:39:17 PM; USWEB31