MaxiFlex® 34-844 Micro-Foam Nitrile Coated Gloves - Small

MAX COMFORT/DRY GRIP

Micro-foam construction provides ultra-cool comfort for all-day use.
  • Micro-dot palm extends glove life for packing and assembly. Excellent grip, abrasion resistant for all-day wear.
  • Breathable coating keeps hands cool and dry.
  • Nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-21496-S MaxiFlex® 34-844 12 Pair $81 $78  ADD
    THICKNESS:
    • 15 Gauge
    MATERIAL:
    • Latex free 
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 01:23:02 AM; USWEB29