Gaffer's Tape - 3" x 50 yds, Economy, Black

Works like duct tape but leaves no residue. Used extensively in the entertainment industry.
  • Can be used outdoors, tolerates UV rays.
  • Matte finish back reduces light reflection.
  • Easy to hand tear.
  • Temperature range 40° to 200°F.
  • Natural rubber adhesive.
  • 29 oz./in. unwind adhesive.

Information Option is unavailable; the next option is selected
Specify Color:
42 LB. TENSILE STRENGTH
Meets UL 723
MODEL
NO.
SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-21258BL 3" x 50 yds. 11 16 $33 $32 $31 $30  ADD
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Vinyl coated cloth
FEATURES:
  • Water resistant
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Application: 40° - 100° F
USAGE:
  • Removes cleanly from most surfaces for up to 3 weeks.
  • Not recommended for drywall, delicate surfaces, hardwood floors, or in direct sunlight.
  • Suggested Applications:
    • Securing cables, light fixtures, and wiring to floors
    • Place marking on stairs, exits, or steps
    • Bundling cable and wires
    • Bookbinding
    • General repairs
    • Carpets
SPECIFICATIONS:
  • Adhesion to Steel: 50 oz/in
  • Low VOC content
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/12/2026 12:11:46 AM; USWEB33