Epoxy-Lined Metal Can with No Handle - 1⁄2 Pint

Store and transport paint and coatings.
  • Epoxy-lined for water-based paint.
  • Tin-plated steel.
  • Lids included.
  • Paint Can Clips keep metal cans closed during shipping. Sold separately.
NOT APPROVED FOR USE WITH HAZARDOUS MATERIALS OR ULINE HAZMAT PACKAGING
MODEL
NO.
CAPACITY DESCRIPTION QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-21238 1/2 Pint No Handle 35 $75 $71 $68  ADD
DIMENSIONS:
  • Lid (Diameter): 2.6"
THICKNESS:
  • Body: 65 gauge
  • Bottom: 75 gauge
  • Ring: 85 gauge
FEATURES:
  • Leakproof when using lid and clips (sold separately).
USAGE:
  • Rubber mallet recommended for closure.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-19521 Paint Can Clips - 1/4 and 1/2 Pint
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 11:11:08 AM; USWEB9