Paper Stand-Up Barrier Pouches - 6 x 9 x 3", Kraft Back

Airtight zippered display pouches lock in freshness.
  • A natural look for the fruit and granola crowd.
  • Kraft back, clear front for product visibility.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-21234KRFTB 6 x 9 x 3" 5 3/8 x 7 x 2 3/8" 8 oz. 6.0 1,000 $257 $247 $231  ADD
DIMENSIONS:
  • Label Area: 5.44 x 5.91" (W x H)
MATERIAL: 
  • Front: PET/LLDPE
  • Back: Paper/NY/PE
  • Recycled Content: 0%
THICKNESS:
  • May vary between 6 - 7 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Not recyclable 
STYLE:
  • Does not have a metalized interior.
USAGE:
  • Shipped with zipper closed. 
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 09:42:34 PM; USWEB9