"Ruta de Evacuación" Sign - Plastic

Keep your employees safe and informed.
  • Sturdy .055"-thick HDPE. Pre-drilled mounting holes and 4 strips of double-sided mounting tape.
  • Conforms to ISO standard.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3+ 5+
S-21169P Ruta De
Evacuación
12 x 9" Indoor/Outdoor
Medium-Duty
$17 $16 $15  ADD
DIMENSIONS:
  • Actual: 11.81 x 8.66"
  • Mounting Holes: 1/8"
TRANSLATION:
  • Evacuation Route
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/15/2026 03:46:44 AM; USWEB25