Ribbon Handle Eurototes - 8 x 4 x 10", Cub, Red

Premium bags for gifts and luxury items at salons, spas and gallery shops.
  • Comfortable, soft cotton twill handles.
  • Heavy 200 gsm uncoated paper with reinforced chipboard bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21150R Cub 8410" 100 15 $128 $125 $122  ADD
CAPACITY: 
  • 10 lbs
APPEARANCE: 
  • Interior color: White 
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 11:33:35 AM; USWEB9