U Rail for Slatwall - 24 x 10", Black

Turn your walls into merchandising display space.
  • Hang multiple garments for easy shopping.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-21147BL U Rail 24 x 10" 6 20 $81 $78 $75 carton(s) ADD
DIMENSIONS: 
  • Bracket: 3.2 x 2" (L x W)
  • Hang Bar (Height): 1 1/2" 
THICKNESS:
  • Hang Bar: 1/2"
CAPACITY: 
  • 35 lbs 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/19/2026 08:47:58 AM; USWEB29