Hat Display for Slatwall - 8", Chrome

Turn your walls into merchandising display space.
  • Showcase ball caps and hats.
  • Chrome finish for a polished look.
  • Removable 3 1/2" diameter foam pad.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION LENGTH QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-21146C Hat Display 8" 12 16 $49 $47 $45 carton(s) ADD
DIMENSIONS:
  • Arm: 8 3/4 x 5" (L x H)
  • Bracket: 3.2 x 2" (L x W)
  • Display Top: Foam pad extends 8" from Slatwall Panel.
COMPATIBILITY: 
  • Not compatible with gridwall.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 07:39:59 PM; USWEB25