"Packing List Enclosed" Banner Envelopes - Red, 4 12 x 7 12"

Pressure-sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-2114 1/2 x 1/2" 4 x 7" 1,000 10 $69 $64 $61 $55  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/18/2026 12:16:39 AM; USWEB14