Rust-Oleum® Inverted Striping Paint - Red

Parking lots need fresh striping every year.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Red paint is used to mark fire lanes.
  • Use with Striping Paint Machine, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-21133R Inverted Striping Paint 18 oz. 6 $10.25 $9.75 $9.25 cans ADD
SOLD IN CARTON QUANTITIES
SHELF LIFE: 
  • 5 years 
USAGE: 
  • Drying Time: 10 minutes
  • Coverage: Each can provides 150 ft of a 4" line. 
FEATURES: 
  • Solvent based.
SPECIFICATIONS: 
  • Can be used in USDA regulated facilities. 
MODEL NUMBER:
  • Rust-Oleum®: 1665838
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 07:05:49 AM; USWEB9