Collapsible Straight Wall Container - 24 x 16 x 12"

700 LB. CAPACITY

Tough, reusable folding container for shipping, storage and work-in-process.
  • Easily folds to 3" with fingertip latches to save space.
  • Polyethylene resists cracks, dents and chips.
  • Molded handles and drop-down access gates on both ends.
  • Fully cube out 48 x 40" pallets.
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-21123 221411" 241612" 2.1 7 $38 $37 $36  ADD
DIMENSIONS:
  • Actual:
    • Inside: 22 x 14 1/8 x 11" (L x W x H)
    • Outside: 23 1/2 x 15 3/4 x 11 5/8" (L x W x H)
  • Drop-Down Gate:
    • Top: 12 3/4 x 5 1/8" (W x H)
    • Bottom: 10 1/2 x 5 1/8" (W x H)
CAPACITY:
  • Load: 100 lbs
  • Stacking: 700 lbs
SPECIFICATIONS:
  • Made of FDA compliant materials.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:20 PM; USWEB12