Thermal Box Panels - 10 x 10 x 10"

Superior insulation with 1 1/2" premium padding protects up to 72 hours.
  • Two-piece design ships and stores flat.
  • Cushions and insulates pharmaceuticals and food.
  • FDA compliant.
  • Use with cold packs.
  • Box sold separately.
MODEL
NO.
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-21105 10 x 10 x 10" 20 $171 $162 $155 S-4105  ADD
DIMENSIONS:
  • Assembled (Inside): 7 x 7 x 7"
  • Flat:
    • Panel "A": 29 x 10"
    • Panel "B": 27 x 8"
INCLUDES: 
  • (20) "A" Panels 
  • (20) "B" Panels
  • Enough to fill 20 corrugate boxes.
MATERIAL:
  • Liner: LDPE (Low Density Polyethylene)
  • Filler: 100% recycled cotton fibers
COLOR:
  • White
USAGE:
  • No guarantee on how long items will stay cold. 
    • Depends on application and environment conditions.
  • Can be used with dry ice.
SPECIFICATIONS: 
  • FDA compliant for incidental food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 11:06:15 AM; USWEB13