Hi-Vis PVC Dot Knit Gloves - Orange, XL

Extra visibility for low-light areas.
  • PVC dots give superior grip.
  • Breathable nylon.
  • Machine washable.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
PACK
PRICE PER PACK COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-21092O-X Hi-Vis PVC Dot Knit 12 Pair $20 $19  ADD
APPEARANCE:
  • Overedge Color: Green
MATERIAL:
  • Liner: 100% Nylon
  • Coating: 100% PVC (Polyvinyl Chloride)
CLEANING INSTRUCTIONS: 
  • Machine wash cold. 
  • Do not bleach. 
  • Hang to dry. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:55:39 AM; USWEB7