Showa® Atlas® 772 Chemical Resistant Nitrile Gloves - Medium

Full arm protection for tank cleaning and chemical spraying.
  • Cotton lined with elastic band. Rough-finish grip.
  • Oil and puncture resistant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MIN. ORDER 2 PAIRS
    MODEL
    NO.
    DESCRIPTION LENGTH MIL QTY./
    CARTON
    PRICE PER PAIR (MIN. 2 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    2 6+
    S-21080-M Atlas® 772 26" 30 72 Pair $17 $16  ADD
    DIMENSIONS: 
    • Maximum Opening: 7 1/2"
    MATERIAL: 
    • Latex and allergy free. 
    SHELF LIFE: 
    • 60 months 
    PROPERTIES:
    • Abrasion resistant.
    SPECIFICATIONS: 
    • EN ISO 374-1:2016 Type B - JKL
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 10:46:53 PM; USWEB13