Anti-Fog Ice Wraparounds - Clear

Ultra popular safety glasses with wraparound lenses.
  • Stays clear in hot, humid conditions.
  • Frameless, anti-scratch lenses for optimum vision.
  • Guaranteed nonslip fit.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 12) LENS
COLOR
IN STOCK
SHIPS TODAY
12 24 48+
S-21076C Anti-Fog $3.00 $2.75 $2.50  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens, Temple and Nosepiece: Polycarbonate
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/20/2026 06:20:44 PM; USWEB31