D.O.T. Labels - "Lithium Metal Batteries Packed With Equipment UN 3091", 4 x 4 3⁄4"

Labels can be combined for quantity pricing.
  • Identify ground and air shipments containing lithium metal batteries packed separately with equipment.
  • Complies with D.O.T., I.A.T.A. and I.C.A.O. requirements.
  • Gloss paper with permanent adhesive.
  • Hazard Class 9.
MODEL
NO.
SIZE SHIPPING NAME LABEL ID NO. QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 12+
S-20956 4 x 4 3/4" Lithium Metal Batteries
Packed With Equipment
Misc. Dangerous
Goods
UN3091 500 $34 $29 $26 $24  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONS:
  • UN# and proper shipping name are at least 6 mm (0.24 inches) high.
  • For packages 8 gallons or less, 66 lb maximum net mass, or cylinders with a water capacity of 16 gallons or less.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 03:52:48 PM; USWEB31