Hang Tabs - 2 x 4 58", Heavy Duty, J-Hook

Easy-to-use precut clear tabs turn bags and small boxes into display items.
  • Permanent adhesive.
  • Simply peel off backing and stick to product.
  • Fold-over style holds up to 40 oz.
  • Comes on a roll.
MODEL
NO.
SIZE
W x L
HOLE
SHAPE
WEIGHT
CAPACITY
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20926 2 x 5/8" J-Hook 40 oz. 2,000 $255 $250 $245  ADD
DIMENSIONS:
  • Each Side: 2 x 2 5/16"
THICKNESS:
  • 15 mil
MATERIAL:
  • PVC (Polyvinyl Chloride)
APPEARANCE: 
  • Clear (Backing is Kraft)
SHELF LIFE: 
  • 2 years 
APPLICATION:
  • Clean, dry, contaminant free surface.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:33 PM; USWEB12