Anti-Chafe Tape - 6" x 600', White

Protects surfaces from scratching and chafing.
  • Puncture resistant, 3-mil tape with UV additive and black undersurface protects from sun.
  • Low tack acrylic adhesive leaves no residue.
MODEL
NO.
DESCRIPTION SIZE
W x L
APPLICATION MIL QTY./
CTN.
PRICE
PER ROLL
IN STOCK
SHIPS TODAY
S-20787 Anti-Chafe Tape 6" x 600'  Protects surfaces from
 scratching and chafing
3 8 $55  ADD
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 6 months when exposed to UV light.
TEMPERATURE:
  • Application: 60° - 104° F
  • Performance: 32° - 160° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/19/2026 02:41:44 AM; USWEB8