Uvex® Bionic® Face Shield

Full-frame design totally protects head and neck from chemical splashes and flying debris.
  • Recommended for machinists and auto body shops.
  • Lightweight, ratcheting headgear.
  • Anti-fog, anti-scratch polycarbonate face shield.
  • Contoured shape provides excellent visibility. Ultra-clear lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION RECOMMENDED
USE
SIZE/
THICKNESS
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-20755 Polycarbonate High Impact 8 1/2 x 18 x .040" $64 $61  ADD
MATERIAL:
  • Shell: ABS
  • Suspension: Nylon/Polypropylene
FEATURES:
  • Dielectric
  • Protects against UVA/UVB light.
INCLUDES: 
  • (1) Shell 
  • (1) Lens 
USAGE:
  • Remove protective blue film on both sides of lens prior to use.
MODEL NUMBER: 
  • Honeywell: S8510
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-20755-LEN Clear Lens for Uvex® Bionic® Face Shield
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 07:10:10 AM; USWEB10