Full Lens Safety Readers - 2.0 Strength

Eye protection with full lens magnification for better vision.
  • 2.0 reading strength.
  • Anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) STRENGTH IN STOCK
SHIPS TODAY
2 6 12+
S-20754-2.0 Full Lens Clear $13 $12 $11  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon
  • Nosepiece: Molded PVC (Polyvinyl Chloride)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 07:49:14 AM; USWEB30