Nemesis™ Camo Safety Glasses - Smoke

Sporty design for outdoor work. Soft-touch temples.
  • Recommended for outdoor use.
  • Includes adjustable nylon strap.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS
COLOR
IN STOCK
SHIPS TODAY
6 12 24+
S-20723SM Nemesis™ Camo $10.25 $9.75 $9.50  ADD
Meets ANSI Z87.1+
MODEL NUMBER: 
  • Kimberly-Clark®: 22609
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon with TPR (Thermoplastic Rubber)
  • Nosepiece: TPR 
FEATURES:
  • Protects against UVA/UVB light.
  • Flexible rubber temple tips.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:08:03 AM; USWEB5