Glossy Stand-Up Barrier Pouches - 7 x 11 12 x 4", Silver

Airtight zippered display pouches lock in freshness.
  • Excellent presentation for your finest nuts and sweets.
  • Silver on both sides for a classy look.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-20713SIL 711 1/24" 3/81/23/8" 16 oz. 5.0 500 $149 $139 $128  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
  • Label Area: 6.46 x 7.95" (W x H)
MATERIAL:
  • KPET/VMPET/LLDPE
THICKNESS:
  • May vary between 4.5 - 5 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 11:43:53 AM; USWEB29