Intrigue™ Safety Glasses - Clear Lens

Browguard absorbs sweat and cushions forehead.
  • Bendable temples and nosepiece.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) LENS COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-20705C Intrigue™ $11.00 $10.50 $10.00  ADD
Meets ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: Nylon with TPR (Thermoplastic Rubber)
  • Nosepiece: TPR 
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:32:45 PM; USWEB5