Jumbo Bags - 22 x 12 x 44", Clear

HIGH DENSITY

Haul all your gifts for kids from dollar stores.
  • Strong, high-density bags resist punctures and tears.
  • Gusseted sides. Large easy-carry handles.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20693 Clear 22 x 12 x 44" 1.0 250 24 $117 $110 $102  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 22 x 12 x 33"
  • "Standard" Size Bag: 12 x 7 x 22" (S-3631)
MATERIAL:
  • HDPE (High Density Polyethylene)
  • RIC (Resin Identification Code): #2
  • Recycled Content: 0%
CAPACITY:
  • 20 - 25 lbs
APPEARANCE:
  • Not opaque
  • Suffocation warning printed on this bag.
COMPLIANCE:
  • Bags do not comply with most bag laws. 
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 01:55:51 AM; USWEB25