Mesh Straight Wall Container with Mesh Bottom - 24 x 16 x 8 1⁄2", Gray

400 LB. CAPACITY

Reusable, ventilated containers for storage, shipping and parts washing.
  • Mesh sides provide drainage, airflow and visibility.
  • Fully cube out 48 x 40" pallets.
  • Polyethylene resists cracks, dents and chips.
  • Molded handles on all 4 sides for easy carrying.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-20633GR 22 x 14 x 8" 24 x 16 x 8 1/2" 1.8 3 $27 $26 $25  ADD
DIMENSIONS:
  • Outside (Actual): 23 3/4 x 15 3/4 x 8 1/2"
CAPACITY:
  • Load: 45 lbs
  • Stacking: 400 lbs
SIZE:
  • Mesh Pattern: Varies from 3/4 x 3/4" to 1 x 7/8"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 12:06:43 PM; USWEB29