Plastic Spice Jars Bulk Pack - 4 oz, Unlined, Red Cap

Store and dispense with an easy-to-use flip top cap.
  • Excellent for sprinkles, sequins and glitter.
  • Crystal clear for product visibility.
  • Made of durable, lightweight PET.
  • FDA compliant.
  • Unlined polypropylene shaker caps included.

    Spice Jar Lid

Information Option is unavailable; the next option is selected
Specify Color:
FLIP AND SIFT CAP
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE
PER JAR
CAP
COLOR
IN STOCK
SHIPS TODAY
S-20596B-R 4 oz. 43/485 11 550 $.53  ADD
DIMENSIONS:
  • Opening Diameter: 1 1/4"
  • Height with Cap: 4.18"
  • Cap:
    • Height: 0.82"
    • Diameter:
      • Inside: 1.66"
      • Holes: 1/8"
COMPATIBILITY:
  • Shrink Band:
FEATURES:
  • Opening Force: 1 1/2 - 4 lbs
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
PACKAGING:
  • Jars and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-20599BL Spice Jar Caps - 43/485, Unlined, Black
PARTS:
  • S-20599R Spice Jar Caps - 43/485, Unlined, Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:39:12 PM; USWEB7