Phenolic Caps with Pulp & Vinyl Liner Bulk Pack - 45⁄400, Black

Provides a secure seal to lock-in freshness.
  • Ideal for storing food, beverages and medicines.
  • Continuous thread with smooth sides for a high-end look.
  • Phenolic resin with pulp & vinyl liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP ADD TO
CART
S-20594 45/400 1,326 $.49  ADD
DIMENSIONS:
  • Outside (Diameter): 2"
  • Height: 1/2"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
11/22/2026 07:57:31 AM; USWEB29